




€34,831.00/ pieceexcl. VAT
€42,145.51incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Voltage | 400 V |
Weight | 1760 kg |
Thread cutting inch | 4 - 56 TPI |
Width of bed | 300 mm |
Center height | 215 mm |
Main motor power | 7.5 kW |
Max. dimension of fixed parts | 2150x810x1190 mm |
Swing over cross slide | 240 mm |
Cross slide travel | 245 mm |
Leadscrew diameter | 35 mm |
Number of feeds | 17 |
Hole through spindle | 80 mm |
Spindle speeds | 40 2000 rpm |
Tailstock spindle travel | 150 mm |
Threading metric to | 0.5 - 7 mm |
Tailstock spindle diameter | 80 mm |
Cross feed range | 0.02 - 0.4 |
Cooling pump power | 0.1 kW |
Distance between centers | 1000 mm |
Swing in gap | 650 mm |
Longitudinal feed range | 0.05 -0.82 |
Taper tailstock | MT4 |
Spindle taper int./ext. | MT6, Camlock D1-8 (DIN 55029) mm |
Swing over bed | 430 mm |