






€19,046.30/ pieceexcl. VAT
€23,046.02incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Voltage | 400 V |
Weight | 750 kg |
Spindle taper int./ext. | D1-4 (DIN 55029) mm |
Top slide travel | 165 mm |
Thread cutting pitch | 8 - 120 |
Cross feed range | 0.033 - 0.742 |
Spindle speeds | 30 - 405 / 165 - 2200 (vario) rpm |
Swing in gap | 515 mm |
Thread cutting inch | 4 - 56 TPI |
Swing over cross slide | 220 mm |
Main motor power | 2.5 kW |
Cross slide travel | 170 mm |
Longitudinal feed range | 0.067 - 1.485 |
Hole through spindle | 38 mm |
Swing over bed | 360 mm |
Width of bed | 206 mm |
Threading metric to | 0.4 - 7.0 mm |
Tailstock spindle travel | 110 mm |
Tailstock spindle diameter | 45 mm |
Distance between centers | 1000 mm |
Taper tailstock | MT3 |
Number of feeds | 40 |