




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Type | Band saw machine |
Rated power | 1.5 kW |
Sawing speed | 35 to 70 m/min |
Saw-blade length | 2750 mm |
Sawing capacity 45° rectangular | 195 x 195 mm |
Sawing capacity 45° round | 195 mm |
Sawing capacity 45° square | 195 mm |
Sawing capacity 60° rectangular | 130 x 120 mm |
Sawing capacity 60° round | 125 mm |
Sawing capacity 60° square | 125 mm |
Sawing capacity 90° rectangular | 200 x 320 mm |
Sawing capacity 90° round | 255 mm |
Sawing capacity 90° square | 200 mm |
Weight | 350 kg |
Connection voltage | 400 V |
Working height | 950 mm |