HUVEMA

HUVEMA Handmatige plaatwals 1050 x 3 mm

  • ERIKS:14457354
  • Manufacturer:8718242482813
Image 1
Image 2
Image 1
Image 2
Save to list

€4,123.24/ pieceexcl. VAT

€4,989.12incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
Sheet Rolling Machine
Dimension
2080 x 700 x 1250
Weight
410 kg
Max. plate thickness
3 mm
Roller size
90 mm