HUVEMA

HUVEMA Grinding wheel SLS 300-50-25 F 300mm

  • ERIKS:14748269
Image 1
Save to list

€137.89/ pieceexcl. VAT

€166.85incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Series
SLS
Type
Grinding Stone
Granulation
60
Diameter
300 mm
Width
50 mm
Grade
Fine