HUVEMA

HUVEMA Grinding/sanding machine - HU 250 BGS-4 Topline

  • ERIKS:23520457
  • Manufacturer:8718242061285
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Heavy duty universal grinding and sanding machine in industrial quality
Powerful motor, no vibration through clever balancing
Heavy duty tool rests and protection covers
Low noise, tool rests adjustable
With high quality eye shield.

Properties:
emergency stop with no-load switch
adjustable tool rest
with eye shield
with dust extractor connection
grinding belt
Save to list

€1,161.07/ pieceexcl. VAT

€1,404.89incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
1.1 kW
Weight
58 kg
Voltage
400
Grinding stone dimensions l x w x bore
250x38x25 mm
Rotational speed
2850
Belt dimensions
100x1150 mm