HUVEMA

HUVEMA Grinding/sanding machine - HU 230 BGS-4 Topline

  • ERIKS:12479281
  • Manufacturer:8718242061261
Image 1
Image 2
Image 1
Image 2
Universal grinder of absolute industrial quality
Powerful motor, vibration-free due to sophisticated balancing
Heavy-duty handrail chips and protective covers
With additional polishing disc
Complete machine, quiet
Optional: foot - art.no
14276.

Properties:
Emergency stop with no-load switching
adjustable handrail trowel
with eye shield
with extraction nozzle
including sanding belt, polishing wheel, grinding stone and steel brush
Save to list

€866.61/ pieceexcl. VAT

€1,048.60incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Belt speed
24
Motor power
1 kW
Weight
35.5 kg
Voltage
400
Packaging
610 x 510 x 29,5 mm
Grinding stone dimensions l x w x bore
200 x 25 x20 mm
Diameter suction nozzle
32 mm
Belt dimensions
100 x 1095 mm