HUVEMA

HUVEMA Elektrische plaatswals 1280 x 1,5 mm

  • ERIKS:14457351
  • Manufacturer:8718242080828
Image 1
Image 2
Image 1
Image 2
Save to list

€3,986.10/ pieceexcl. VAT

€4,823.18incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Type
3-stage Roller
Dimension
1650 x 520 x 960
Motor power
0.75
Weight
420 kg
Voltage
400
Max. plate thickness
1.5 mm
Roller size
75 mm