






€4,242.88/ pieceexcl. VAT
€5,133.88incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.91 kW |
Rotational speed | 26 - 52 rpm |
Sawing capacity 45° rectangular | 80 x 70 mm |
Sawing capacity 45° round | 80 mm |
Sawing capacity 45° square | 70 mm |
Sawing capacity 90° rectangular | 120 x 70 mm |
Sawing capacity 90° round | 90 mm |
Sawing capacity 90° square | 85 mm |
Saw blade diameter | 315 x 32 mm |
Packaging | 980x790x780 mm |
Weight | 180 kg |
Connection voltage | 400 V |