






€2,464.96/ pieceexcl. VAT
€2,982.60incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.32 kW |
Rotational speed | 52 - 104 rpm |
Sawing capacity 45° rectangular | 50 x 60 mm |
Sawing capacity 45° round | 65 mm |
Sawing capacity 45° square | 55 mm |
Sawing capacity 90° rectangular | 55 x 95 mm |
Sawing capacity 90° round | 70 mm |
Sawing capacity 90° square | 70 mm |
Saw blade diameter | 250 x 32 mm |
Packaging | 820x590x650 mm |
Weight | 85 kg |
Connection voltage | 400 V |