HUVEMA

HUVEMA Bench shear - HU 6 HS

  • ERIKS:23520526
  • Manufacturer:8718242061377
Image 1
Lever plate shear
Compact and light weight plate shear for workshops
Can also be used for model making or DIY metal working
Fitted with plate clamping system
Ideal for cutting strips and thin sheets of metal.

Properties:
with clamping mechanism
blades available separately
Save to list

€76.59/ pieceexcl. VAT

€92.67incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Weight
12 kg
Max. shearing length
150 mm
Shearing capacity sheets
6 mm
Shearing capacity round
6 mm
Utilizable knife length
150 mm