HUVEMA

HUVEMA Bench grinder - HU 300 BG-4 Topline

  • ERIKS:23520452
  • Manufacturer:8718242080729
Image 1
Heavy duty grinding machine in industrial quality
For the workshop, manufacturing industry and heavy grinding work
Powerful motor, no vibration through clever balancing
Heavy duty tool rests and protection covers
Low noise, tool rests adjustable
With high quality eye shield.

Properties:
emergency stop with no-load switch
adjustable tool rest
with eye shield
with dust extractor connection
with 2 grinding stones (coarse and fine)
exclusive base
Save to list

€1,321.39/ pieceexcl. VAT

€1,598.88incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
2 kW
Weight
105 kg
Voltage
400
Grinding stone dimensions l x w x bore
300 x 50 x 25 mm
Rotational speed
1420