HUVEMA

HUVEMA Bench grinder - HU 250 BG-4 Topline

  • ERIKS:23520451
  • Manufacturer:8718242061230
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Industrial quality machine
Powerful motor, no vibration through clever balancing
Heavy duty tool rests and protection covers
Low noise, tool rests adjustable
With high quality eye shield.

Properties:
emergency stop with no-load switch
adjustable tool rest
with eye shield
with dust extractor connection
Save to list

€815.69/ pieceexcl. VAT

€986.98incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
1 kW
Weight
53 kg
Voltage
400
Grinding stone dimensions l x w x bore
250 x 38 x 25 mm
Rotational speed
1420