HUVEMA

HUVEMA Bench grinder - HU 200 BGB-4 Topline

  • ERIKS:23520454
  • Manufacturer:8718242061247
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Industrial quality grinding machine for polishing and brushing
Powerful motor, no vibration through clever balancing
Heavy duty tool rests and protection covers
With additional polishing disc and steel brush
Low noise, tool rests adjustable
With high quality eye shield.

Properties:
emergency stop with no-load switch
adjustable tool rest
with eye shield
with dust extractor connection
with 2 grinding stones and polishing disc
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.45 kW
Weight
22 kg
Voltage
400
Grinding stone dimensions l x w x bore
200 x 25 x 20 mm
Rotational speed
2850
Polishing disc dimensions l x w x bore
200 x 25 x 12 mm
Steel brush dimensions l x w x bore
200 x 25 x 12 mm