HUVEMA

HUVEMA Bench grinder - HU 200 BGA-4 Topline

  • ERIKS:23520446
  • Manufacturer:8718242060998
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Reliable grinding machine in industrial quality
Powerful motor, no vibration through clever balancing
Heavy duty tool rests and protection covers
Equipped with steel brush and chip tray
With high quality eye shield
The machine is supplied with a base and chip collector.

Properties:
emergency stop with no-load switch
adjustable tool rest
with eye shield
with dust extractor connection
with chip tray
with water reservoir
2 grind stones (coarse and fine)
Save to list

€814.00/ pieceexcl. VAT

€984.94incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.45 kW
Weight
51 kg
Voltage
400
Grinding stone dimensions l x w x bore
200 x 20 x 20 mm
Rotational speed
2850