HUVEMA

HUVEMA Bench grinder - HU 200 BG-4 Topline - 200mm

  • ERIKS:23520450
  • Manufacturer:8718242061223
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Industrial quality machine
Powerful motor, no vibration through clever balancing
Heavy duty tool rests and protection covers
Low noise, tool rests adjustable
With high quality eye shield.

Properties:
emergency stop with no-load switch
adjustable tool rest
with eye shield
with dust extractor connection
Save to list

€483.25/ pieceexcl. VAT

€584.73incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
0.45 kW
Weight
19 kg
Voltage
400
Grinding stone dimensions l x w x bore
200 x 25 x 20 mm
Rotational speed
2850