HUVEMA

HUVEMA Bench drilling machine HU 18 Topline - 400V 1,1 kW

  • ERIKS:12489963
  • Manufacturer:8718242060943
Image 1
Image 2
Image 1
Image 2
Table drilling machine of superior quality. Equipped with heavy duty back plate which prevents vibration. The spring pressure and the engraved nonius can easily be set. Protective drill chuck cover complies with the latest safety standards. The machine stops when drill chuck cover is opened. Separate emergency switch that can easily be reached. Autostop switch is activated when the v-belt cover is opened. V-belt pulley runs over dovetail guide for a minimum of vibrations. Also available in 230V (art.no. 11222).
Save to list

€1,163.40/ pieceexcl. VAT

€1,407.71incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
1,1 kW
Voltage
400 V
Weight
85 kg
Drilling depth
80 mm
Package size
850x570x320
Max. drill diameter
22 mm
Spindle speed range
230 - 2350 rpm
Number of speeds
24
Distance spindle-column
185 mm
Spindle taper
MT2
Column diameter
78 mm
Socket
450 x 300 mm