HUVEMA

HUVEMA Belt grinder - HU 75 S

  • ERIKS:23520511
  • Manufacturer:8718242081047
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Belt sander with easily adjustable support, in order to find the optimal grinding angle
Powerful motor
Eye shield of unbreakable lexane
The angle of the machine is infinitely adjustable
Then double clamping on both sides so that the working angle cannot change
Equipped with extraction nozzle.

Properties:
thermally protected
infinitely adjustable working angle
adjustable tool support
rotary knob left-right for tyre running direction
spark arrester.
Save to list

€1,189.63/ pieceexcl. VAT

€1,439.45incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Motor power
3 kW
Weight
85 kg
Voltage
400
Packaging
1160 x 760 x 550 mm
Belt dimensions
75 x 2000 mm
Grinding surface l x w
530 x 75 mm
Contact roller d x w
200 x 75 mm