

€10,394.61/ pieceexcl. VAT
€12,577.48incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.2 kW |
Sawing speed | 37 - 76 m/min |
Saw-blade length | 2965 x 27 x 0.9 mm |
Sawing capacity 45° rectangular | L: 225 x 215 R: 190 x 190 mm |
Sawing capacity 45° round | L: 240 R: 190 mm |
Sawing capacity 45° square | L: 215 R: 190 mm |
Sawing capacity 60° rectangular | 160 x 130 mm |
Sawing capacity 60° round | 160 mm |
Sawing capacity 60° square | 130 mm |
Sawing capacity 90° rectangular | 295 x 230 mm |
Sawing capacity 90° round | 260 mm |
Sawing capacity 90° square | 255 mm |
Packaging | 1550 x 800 x 1480 mm |
Weight | 380 kg |
Connection voltage | 400 V |