

€6,376.02/ pieceexcl. VAT
€7,714.98incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.3 kW |
Sawing speed | 37 - 74 m/min |
Saw-blade length | 2965 x 27 x 0.93 mm |
Sawing capacity 45° rectangular | L: 210 x 200 R: 170 x 170 mm |
Sawing capacity 45° round | L: 200 R: 170 mm |
Sawing capacity 45° square | L: 200 R: 170 mm |
Sawing capacity 60° rectangular | 140 x 130 mm |
Sawing capacity 60° round | 140 mm |
Sawing capacity 60° square | 130 mm |
Sawing capacity 90° rectangular | 285 x 210 mm |
Sawing capacity 90° round | 240 mm |
Sawing capacity 90° square | 210 mm |
Weight | 290 kg |
Connection voltage | 400 V |