

€4,496.77/ pieceexcl. VAT
€5,441.09incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.1 kW |
Sawing speed | 35 - 70 m/min |
Saw-blade length | 2730 x 27 x 0.9 mm |
Sawing capacity 45° rectangular | 205 x 205 mm |
Sawing capacity 45° round | 205 mm |
Sawing capacity 45° square | 205 mm |
Sawing capacity 60° rectangular | 125 x 125 mm |
Sawing capacity 60° round | 125 mm |
Sawing capacity 60° square | 125 mm |
Sawing capacity 90° rectangular | 270 x 220 mm |
Sawing capacity 90° round | 240 mm |
Sawing capacity 90° square | 225 mm |
Packaging | 1385 x 745 x 935 mm |
Weight | 275 kg |
Connection voltage | 400 V |