

€5,584.90/ pieceexcl. VAT
€6,757.73incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.2 kW |
Sawing speed | 37 - 75 m/min |
Saw-blade length | 2730 x 27 x 0.9 mm |
Sawing capacity 45° rectangular | R: 200 x 200 L: 150 x 150 mm |
Sawing capacity 45° round | 200 mm |
Sawing capacity 45° square | 200 mm |
Sawing capacity 60° rectangular | 125 x 125 mm |
Sawing capacity 60° round | 125 mm |
Sawing capacity 60° square | 125 mm |
Sawing capacity 90° rectangular | 270 x 270 mm |
Sawing capacity 90° round | 240 mm |
Sawing capacity 90° square | 240 mm |
Weight | 310 kg |
Connection voltage | 400 V |