






€10,868.13/ pieceexcl. VAT
€13,150.44incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.5 kW |
Sawing speed | 34 - 68 m/min |
Saw-blade length | 3160 X 27 X 0,9 mm |
Sawing capacity 45° rectangular | R: 180 x 180 L: 240 x 160 mm |
Sawing capacity 45° round | R-210, L-240 mm |
Sawing capacity 45° square | R-180, L-240 mm |
Sawing capacity 60° rectangular | 150 mm |
Sawing capacity 60° round | 160 mm |
Sawing capacity 60° square | 150 mm |
Sawing capacity 90° rectangular | 350 X 220 mm |
Sawing capacity 90° round | 270 mm |
Sawing capacity 90° square | 260 mm |
Weight | 430 kg |
Connection voltage | 400 V |