






€6,939.89/ pieceexcl. VAT
€8,397.27incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.5 kW |
Sawing speed | 35-70 m/min |
Saw-blade length | 2720 x 27 x 0,9 mm |
Sawing capacity 45° rectangular | R: 220 x 60 L: 230 x 140 mm |
Sawing capacity 45° round | R: 180 L: 220 mm |
Sawing capacity 45° square | R: 150 L: 190 mm |
Sawing capacity 60° rectangular | 120 x 105 mm |
Sawing capacity 60° round | 120 mm |
Sawing capacity 60° square | 105 mm |
Sawing capacity 90° rectangular | 320 x 130 mm |
Sawing capacity 90° round | 230 mm |
Sawing capacity 90° square | 230 mm |
Weight | 390 kg |
Connection voltage | 400 V |