

€2,812.70/ pieceexcl. VAT
€3,403.37incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 0.75 kW |
Sawing speed | 35 - 70 m/min |
Saw-blade length | 2085 x 20 x 0.9 mm |
Sawing capacity 45° rectangular | 110 x 90 mm |
Sawing capacity 45° round | 110 mm |
Sawing capacity 45° square | 90 mm |
Sawing capacity 60° rectangular | 70 x 70 mm |
Sawing capacity 60° round | 70 mm |
Sawing capacity 60° square | 70 mm |
Sawing capacity 90° rectangular | 200 x 150 mm |
Sawing capacity 90° round | 185 mm |
Sawing capacity 90° square | 180 mm |
Packaging | 115 x 680 x 920 mm |
Weight | 195 kg |
Connection voltage | 400 V |