

€6,797.68/ pieceexcl. VAT
€8,225.19incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HUVEMA |
Rated power | 1.5 kW |
Rotational speed | 3,000 rpm |
Sawing capacity 45° rectangular | 100 x 80 mm |
Sawing capacity 45° round | 105 mm |
Sawing capacity 45° square | 85 mm |
Sawing capacity 90° rectangular | 175 x 75 mm |
Sawing capacity 90° round | 125 mm |
Sawing capacity 90° square | 110 mm |
Saw blade diameter | 350 x 32 mm |
Packaging | 1200x1100x1500 mm |
Weight | 180 kg |
Connection voltage | 400 V |