HUVEMA

HUVEMA Aluminium saw - TL 400 A

  • ERIKS:11934074
  • Manufacturer:8718242078511
Image 1
Industrial aluminium sawing machine which saws automatically, by means of pneumatic 2-button operation, and where the workpiece is double pneumatically clamped.
Clamping is both horizontally and vertically adjustable.
Furthermore, this sawing machine is equipped with a mist lubrication system which benefits the sawing.
The saw blade feed is adjustable with this machine.

Properties:
automatic sawing movement
double pneumatic clamping
saw blade moves from bottom to top
Solid carbide saw blade
adjustable cutting speed
length stop
lubrication and reduction system
fogging plant
air gun
Saw blade 13.15.1016 including
Save to list

€9,664.30/ pieceexcl. VAT

€11,693.80incl. VAT

Estimated delivery date - 24/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HUVEMA
Rated power
3 kW
Rotational speed
3,000 rpm
Saw blade diameter
400 x 50 mm
Packaging
900x1000x1400 mm
Weight
380 kg
Connection voltage
400 V