HOWARD LEIGHT

HOWARD LEIGHT Sync Stereo Ear Muffs SNR31

  • ERIKS:12528229
  • Manufacturer:7312550301111
Image 1
Feature
PROTECTION FROM HAZARDOUS NOISE
Benefit
With an SNR 31, Sync provides ideal, consistent hearing protection and ensures appropriate attenuation in most industrial environments. Sync’s Volume Management Technology™ manages sound levels reaching the user’s ear to a safe level.
Feature
PLUG IN AND GO
Benefit
There are no volume knobs or power switches to coordinate nor batteries to replace. Ease-of-use is enhanced by maintaining volume and power control through the MP3 device. Users simply plug MP3 players and personal audio devices and listen.
Feature
PERSONAL LISTENING
Benefit
Sync can be used with a users’ own MP3 player, mobile phone and other personal audio devices, ideal for use at work or at home. Its technologically advanced acoustical bass chamber enhances bass sounds that are typically sacrificed in industrial stereo earmuffs.
Feature
COOL, MODERN STYLE
Benefit
Sync’s earcup design is DJ-inspired, and the sound quality is on par with other professional audio headphones. Sync’s stylish design easily surpasses other industrial earmuffs. Both comfort and fit are ensured by its padded diamond-patterned headband and its reinforced forkslides that keep it in place when worn.
Save to list

€57.17/ pieceexcl. VAT

€69.18incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HOWARD LEIGHT
Series
Stereo