

€105.58/ per boxexcl. VAT
€127.75incl. VAT
2 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | SmartFit |
Model | Smartfit metal detectable |
SNR | 30 dB |
Packaging | Box with 50 pairs |
EN standard | EN 352-2 |
With cord | Yes |
Colour | Blue |