

€1.88/ pairexcl. VAT
€2.27incl. VAT
Sold per: 10Min. order: 10
7 In stock - Estimated delivery date 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | PerCap 5720 |
Type | 5720 |
Model | Percap Pods |
SNR | 24 dB |
Packaging | Box of 10 |
EN standard | EN 352-2 |
Colour | Orange |
Other indications | Spare ear plugs |