

€5.57/ pieceexcl. VAT
€6.74incl. VAT
Sold per: 10Min. order: 10
65 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HOWARD LEIGHT |
Series | PerCap 5720 |
Type | 5720 |
Model | Percap banded earplug |
SNR | 24 dB |
Packaging | Box of 1 |
EN standard | EN 352-2 |
Colour | Orange with black head band |