HOWARD LEIGHT

HOWARD LEIGHT Howard Leight Laser Trak Detectable Corded Earplugs 100 Pairs / Box

  • ERIKS:23925968
Image 1
Laser Trak offers high visual and metal detectability in a Single-use earplug. Laser Trak’s low-pressure foam expands gently inside the ear canal for comfortable long-term wear, while it’s contoured T-shape delivers easy handling. A metal grommet on the earplug aids in metal detection, especially in process industries.
Save to list

€83.94/ per boxexcl. VAT

€101.57incl. VAT

Estimated delivery date - 01/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HOWARD LEIGHT
Series
Laser Trak
Model
Laser Trak metal detectable
SNR
35 dB
Packaging
Box with 100 pairs
EN standard
EN 352-2
With cord
Yes
Colour
Orange / Blue stripe