HOWARD LEIGHT

HOWARD LEIGHT Fusion multiple-use corded earplug Regular

  • ERIKS:23925927
Image 1
Fusion multiple-use earplugs use advanced manufacturing technology to deliver a revolutionary combination of all-day comfort and easy handling. Its FlexiFirm core ensures easy insertion into the ear canal and a superior fit all day long. Fusion’s patented SoftFlange™ design adjusts perfectly to the ear canal to deliver unmatched comfort and superior attenuation. Two sizes – regular and small – provide optimal fit for comfort and safety, while its soft detachable fabric cord system adapts to any application.
Save to list

€110.28/ per boxexcl. VAT

€133.44incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HOWARD LEIGHT
Series
Fusion
Model
Fusion corded
SNR
28 dB
Packaging
Box with 50 pairs
EN standard
EN 352-2
With cord
Yes
Colour
Yellow / Blue
Size
L