HONEYWELL

HONEYWELL WHS snijbest T4700/8M

  • ERIKS:11729590
  • Manufacturer:3603835248448
Image 1
Nitrile glove on cotton interlock base Fully dipped Knitted wrist
Its nitrile formula has been selected to give the glove greater elasticity and unrivalled dexterity
The cotton interlock lining strengthens the glove's mechanical performance while absorbing hand perspiration for added comfort
Ribbed at the cuff, good wrist support is provided, thus eliminating risks of getting caught
The nitrile coating ensures good chemical properties and outstanding mechanical properties (abrasion)
The combined base and coating give the glove excellent abrasion resistance
It is particularly suitable for the handling of oils, greases and hydrocarbon by-products
Coating Type: Nitrile
Length: 25 cm
Thickness: 0,7 / 0,9 mm
Harmlessness: In conformity with the European standards
Dexterity: Class 5
Sizes: 7S, 8M, 9L, 10XL
Save to list

€4.81/ pairexcl. VAT

€5.82incl. VAT

Sold per: 12Min. order: 12

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL