HONEYWELL

HONEYWELL Twin edge manyard 1.5m with shock absorber 1028520

  • ERIKS:14298291
  • Manufacturer:3660681044341
Image 1
Twin Edge Manyard
Elastic webbing: Polyamide 45mm
Breaking strength: >2200daN
1028520: 1.5m / 2x Steel scaffhold hook 55mm + Steel CS20 twist karabiner
1028521: 2m / 2x Steel scaffhold hook 55mm + Steel CS20 twist karabiner
1028522: 2m / 2x Aluminium Scaffhold hook 65mm + Aluminium zicral twist karabiner
1028523: 1.5m / 2x Aluminium Scaffhold hook 65mm + Aluminium zicral twist karabiner
Save to list

€219.69/ pieceexcl. VAT

€265.82incl. VAT

3 In stock - Estimated delivery date 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL