HONEYWELL

HONEYWELL Thermal protection glove Topfire Kermel size 9

  • ERIKS:12993110
  • Manufacturer:3603835105307
Image 1
CHARACTERISTICS :
1300 gr/m2 Kermel® curl mitt
Canvas lining
Sewn on thumb with Kevlar® reinforcement covering the sewing
Split leather glove
Ambidextrous
Product Technology
Cut and Sewn

Length: 37 cm
Thickness: 1,1/1,5 mm
Dexterity: Class 1
CE CATEROGY : III Irreversible risks
In accordance with standards :
EN 420-2003 EEC Basic standards
EN 388-2003 Mechanical hazards
EN 407-2003 Heat hazards
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL