HONEYWELL

HONEYWELL Screw Filter plastic Rd40-K2

  • ERIKS:13356299
  • Manufacturer:7312557880206
Image 1
EN14387 (Gas/vapours and combined filters for respiratory with negative pressure) - Conformed to the requirements of the European Community Directive 89/686/EEC (Personnal Protective Equipment), belongs to the EC Category III and is CE marked, followed by the identification of the certification body (0194), which assure the quality control (according to the article 11B)
Protection Type: Gas - Vapor
Connection Type: RD40
Material: ABS material with plastic cover Activated and impregnated charcoal without chromium - Ø106mm - 280gr
Save to list

€20.93/ pieceexcl. VAT

€25.33incl. VAT

Sold per: 5Min. order: 5

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL