HONEYWELL

HONEYWELL Screw Filter Aluminium Rd40 AL-K2

  • ERIKS:12961313
  • Manufacturer:7312557850803
Image 1
RD40 connection in compliance with the EN148 - EN14387 (Gas/vapours and combined filters for respiratory with negative pressure)- Conformed to the requirements of the European Community Directive 89/686/EEC (Personnal Protective Equipment), belongs to the EC Category III and is CE marked, followed by the identification of the certification body (0194), which assure the quality control (according to the article 11B).
Protection Type: Gas - Vapor
Connection Type: RD40
Material: special aluminium alloy with PE cover activated and impregnated charcoal without chrome Ø106mm
Save to list

€23.79/ pieceexcl. VAT

€28.79incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL