HONEYWELL

HONEYWELL Safescape Elite evacuation kit

  • ERIKS:12401211
  • Manufacturer:3660681045942
Image 1
Ideal for rescue situations from wind turbines, antennae, high voltages masts, cranes and any areas normally inaccessible by conventionnal means
Housing : Anodized Aluminium
Mecanism : Aluminium Pulley
Weight (without rope) : 1.8 Kg
Karabiner : Dim. > 134 * 75 mm Opening : 20 mm
Descend speed: 1m / second
Save to list

€1,482.13/ pieceexcl. VAT

€1,793.38incl. VAT

Estimated delivery date - 25/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL