HONEYWELL

HONEYWELL Pressure reducing valve Type 141B series D16 bronze/NBR reduced pressure range 1.5 - 12 bar PN25 DN20

  • ERIKS:11810579
Image 1
Image 2
Image 1
Image 2
Save to list

€1,280.10/ pieceexcl. VAT

€1,548.92incl. VAT

Estimated delivery date - 15/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL
Series
D16
Type
141B
Model
Direct-acting
Connection
Flange
Nominal inner diameter
DN20
Capacity type
Standard
Kvs value
3.3 m³/h
Pressure rating
PN25
Reduced pressure range
from 1.5 to 12 bar
Maximum inlet pressure
25 bar
Medium temperature
from 0 to 65 °C
Housing material
Bronze
Material quality
Rg 5
Material disc
Synthetic material
Seat material
Synthetic material
Membrane material
EPDM
Spring material
Spring steel
Material spring bonnet
Brass
Filter element material
Stainless steel
With couplers
No
With pressure gauge
No
Backflow preventer
No