




€133.88/ pieceexcl. VAT
€161.99incl. VAT
5 In stock - Estimated delivery date 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | D22A |
Type | 11201 |
Model | Direct-acting |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1/4" (8) |
Capacity type | Standard |
Pressure rating | PN40 |
Reduced pressure range | from 1 to 10 bar |
Maximum inlet pressure | 40 bar |
Medium temperature | from 0 to 70 °C |
Housing material | Brass |
Membrane material | NBR |
Spring material | Spring steel |
Material spring bonnet | Synthetic material |
Backflow preventer | No |