HONEYWELL

HONEYWELL Pressure reducing valve Type 11201 series D22A brass/NBR reduced pressure range 1 - 10 bar PN40 1.1/4" BSPP

  • ERIKS:10051493
Image 1
Image 2
Image 1
Image 2
Save to list

€408.00/ pieceexcl. VAT

€493.68incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL
Series
D22A
Type
11201
Model
Direct-acting
Connection
Internal thread (BSPP)
Nominal inner diameter
1.1/4" (32)
Capacity type
Standard
Pressure rating
PN40
Reduced pressure range
from 1 to 10 bar
Maximum inlet pressure
40 bar
Medium temperature
from 0 to 70 °C
Housing material
Brass
Membrane material
NBR
Spring material
Spring steel
Material spring bonnet
Synthetic material
Backflow preventer
No