HONEYWELL

HONEYWELL Pear shape carabiner aluminium with safety screw

  • ERIKS:13385652
  • Manufacturer:7312559871752
Image 1
Raw Material: Aluminium
Dimensions
Length: 110 mm
Width: 62,5 mm
Diameter: 11 mm
Opening: 19mm
Performance
Breaking Strength: >30kN
Weight (kg): 0.090kg
Save to list

€28.70/ pieceexcl. VAT

€34.73incl. VAT

Estimated delivery date - 03/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL