HONEYWELL

HONEYWELL Lifeline self retracting Falcon, 6m standard karabiner/Snap hook aluminium

  • ERIKS:12676337
  • Manufacturer:3660681041326
Image 1
Housing: High-impact resistant polyamide
Webbing: Polyester (lenght: 6m; width: 17mm)
Connectors: Std karabiner/Snap hook aluminium
Breaking Strength: >1500daN
Weight (kg): 1.66kg
Operating Temperature: -30°C to +50°C
Complementary Information: 540x145x70
Standard EN 360
The quick-activating braking mechanism stops a fall within centimeters
Save to list

€513.01/ pieceexcl. VAT

€620.74incl. VAT

Estimated delivery date - 18/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
HONEYWELL