

€19.18/ pieceexcl. VAT
€23.21incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Cold Grip |
Type | NF11HD |
Series | Cold Grip |
Type | NF11HD |
Type | Cold protection |
Glove size | 11 (XXL) |
Material | Nylon |
Colour | Blue / Black |
Coating Colour | Black |