

€1.68/ pairexcl. VAT
€2.03incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Workeasy |
Series | Workeasy |
Type | Precision |
Glove size | 10 |
Material | Polyester |
Liner Material | PE |
Colour | Black |
Liner Colour | Black |
Coating Colour | Black |
Gauge | 13 |
Length | 250 mm |
Cuff Style | Knitted wrist |