

Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Vertigo Check & Go |
Type | 3 |
Series | Vertigo Check & Go |
Type | 3 |
Type | Cut protection |
Glove size | 8 |
Material | Spectra/Nitrile |
Liner Material | Spectra yarn |
Colour | Black |
Liner Colour | Black |
Coating Colour | Black |
Gauge | 13 |
Length | 250 mm |
Cuff Style | Knitted wrist |