

€11.42/ pairexcl. VAT
€13.82incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Sharpflex |
Series | Sharpflex |
Type | Cut protection |
Glove size | 7 |
Material | Para-aramid |
Liner Material | Para-aramid/composite |
Colour | Blue / Green |
Liner Colour | Yellow / Green |
Coating Colour | Blue |
Gauge | 13 |
Length | 250 mm |
Cuff Style | Knitted wrist |