

€3.04/ pairexcl. VAT
€3.68incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | Perfect Poly® |
Series | Perfect Poly® |
Type | Precision |
Glove size | 9 |
Material | Polyamide |
Liner Material | PA |
Colour | Blue / Grey |
Liner Colour | Blue |
Coating Colour | Grey |
Gauge | 18 |
Length | 240 mm |
Cuff Style | Knitted wrist |