

€4.56/ pieceexcl. VAT
€5.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | HONEYWELL |
Series | A700 |
Type | 1015351 |
Coating | Anti Mist & Anti Scratch |
Colour | Grey |
Colour lens | Grey |
Norm | EN 166 1 FT, EN170 2C-1.2, EN172 5-2.5 |